
Pro Steel High-Precision HSS Countersink with 3 Drive Flats, 90 Deg, TiAlN Coated, 8 mm
Mfr # 150184 8
Zoro # G114391503
product price:Â $23.69
/eaKey Features
Countersink Angle
90 Degrees
Shank Dia.
6 mm
Number of Flutes
3
Material - Machining
HSS
Finish
TiAlN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
150184 8
Zoro #
G114391503
UPC #
-
Country of Origin
France
Dimensions
Shank Dia.
6 mm
Details
Item
Stepped drill and countersink
Countersink Angle
90 Degrees
Number of Flutes
3
Material - Machining
HSS
Finish
TiAlN
Shank Type - Machining
Three clamping flats to h9
Description
All countersinks have 3 cutting edges, radially relieved. Flutes are ground from solid. HOLEX Pro Steel: Exact machining results in manual and machine use. Chatter-free running through extremely unequal spacing of the cutting edges for high-quality surfaces. Optimum tool life thanks to TiALN high-performance coating. High process reliability due to optimized chip evacuation. Attractive cost/benefit ratio. Three drive flats on the shank for use in a 3-jaw chuck. Application: High-precision countersink for chatter-free 90 Deg countersinking. Through-coolant: no Number of cutting edges Z: 3 Number of cutting edges Z: 3 smallest countersink Dia. for holes from: 2 mm Overall length L: 50 mm Shank Dia. Ds: 6 mm for countersunk screws ISO 2009, 2010, 7046, 7047: M4 Feed f in steel < 500 N/mm2: 0.09 mm/rev.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.