Zoro Homepage

Pro Steel Solid Carbide Drill, 7.3mm Diameter, 140 Degrees Point Angle, TiAlN Coated, Plain Shank

  • Mfr # 122776 7,3

  • Zoro # G509195488


product price: $64.75
/ea

Key Features

Overall Length
91 mm
Drill Bit Size
7.3 mm
Point Angle
140 Degrees
Flute Length
53 mm
Shank Diameter
8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
122776 7,3
Zoro #
G509195488
UPC #
4045197827524
Country of Origin
Germany

Dimensions

Overall Length
91 mm
Drill Bit Size
7.3 mm
Flute Length
53 mm
Shank Diameter
8 mm
Diameter Tolerance
h7
Maximum Drilling Depth
42.1 mm
Flute length
53 mm

Details

Item
Jobber Drill
Point Angle
140 Degrees
Material - Machining
Carbide
Finish - Machining
TiAlN
Coolant Through
Yes
Shank Type
DIN 6535 HA to h6
Standards
DIN 6537
Features
Semi-Standard with Green Coloured Ring, 4 Cutting edges of Pro Steel Series, Version 6xD
Shank Type - Machining
HPC
Weight
0.1 lbs
Machining Strategy
HPC
Feed in Steel
0.18 mm/rev.
Number of Teeth
2
Series
Pro Steel - 6×D
Ring Color
Green
Semi-Standard
Yes

Description

Straight major cutting edges and a special flute profile ensure a good chip evacuation. The robust cutter geometry ensures high-performance drilling with good process reliability. A wide range of applications in steel materials thanks to a combination of tough ultra-fine grain carbide and an extremely wear-resistant coating. Up to dia 1.9 with 4 facets- from dia 2 with relieved cone.Note: Flute length LC = L2 + 1.5 x DC.Standard: DIN 6537Tolerance nominal dia: h7Number of cutting edges Z: 2recommended maximum drilling depth L2: 42.1 mmOverall length L: 91 mmShank dia Ds: 8 mmFeed f in steel < 900N/mm2: 0.18 mm/rev.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.