Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pro Steel Solid Carbide End Mill, TiAlN Coated, 10 mm

  • Mfr # 202414 10

  • Zoro # G114383300


product price: $68.65
/ea

Key Features

Feed Fz For Side Milling in Steel < 900 N/mm2
0.08 mm
Min. Cutting Depth
0.3 mm
Type of Product
End Mill
Corner Chamfer Width at 45°
0.3 mm
Color Ring
green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
202414 10
Zoro #
G114383300
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Min. Cutting Depth
0.3 mm
Corner Chamfer Width at 45°
0.3 mm
Maximum Cutting Depth Ap Max When Side Milling
22 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
10 mm
Tolerance Nominal Diameter
0 / -0.03
Length of Cut
22 mm
Overall Length
72 mm
Shank Dia.
10 mm
Milling Diameter
10 mm
Neck Dia.
9.5 mm

Details

Feed Fz For Side Milling in Steel < 900 N/mm2
0.08 mm
Type of Product
End Mill
Color Ring
green
Feed Fz For Slot Milling in Steel < 900 N/mm2
0.06 mm
Corner Chamfer Angle
45 Degrees
Correction Factor Fz
2
End Mill Style
Chamfer
Overall Reach
32 mm
Cutting Direction
horizontal, oblique and vertical
Shank Type
DIN 6535 HB to h6
Coolant Through
No
Finish
TiAlN
Type
N
Series
Pro Steel
Helix Angle
45 Degrees
End Mill Material
Carbide
End Mill Cutting Type
HPC
Number of Flutes
3
Feed Fz For Side Milling in Steel < 900 N/mm2
0.08 mm
Feed Fz For Slot Milling in Steel < 900 N/mm2
0.06 mm

Description

For roughing and finishing. Up to 1xD into solid material at very high feed rates with smooth cutting action. Advantage: optimized flute form, eccentric relief ground, wide chip space. Tolerance nominal Dia. 0 / -0.03 No. of teeth Z: 3 Helix angle: 45 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HB to h6 No. of teeth Z: 3 Flute length Lc: 22 mm Overhang length L1 incl. recess: 32 mm Recess Dia. D1: 9.5 mm Overall length L: 72 mm Shank Dia. Ds: 10 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.