Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pro Steel Solid Carbide End Mill, TiAlN Coated, 12 mm

  • Mfr # 202414 12

  • Zoro # G614383237


product price: $93.45
/ea
Free Shipping & Returns

Key Features

Tolerance Nominal Diameter
0 / -0.03
Correction Factor Fz
2
Corner Chamfer Width at 45°
0.3 mm
Min. Cutting Depth
0.2 mm
Maximum Cutting Depth Ap Max When Side Milling
26 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
202414 12
Zoro #
G614383237
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Tolerance Nominal Diameter
0 / -0.03
Corner Chamfer Width at 45°
0.3 mm
Min. Cutting Depth
0.2 mm
Maximum Cutting Depth Ap Max When Side Milling
26 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
12 mm
Neck Dia.
11.5 mm
Length of Cut
26 mm
Shank Dia.
12 mm
Milling Diameter
12 mm
Overall Length
83 mm

Details

Correction Factor Fz
2
Feed Fz For Slot Milling in Steel < 900 N/mm2
0.07 mm
Color Ring
green
Corner Chamfer Angle
45 Degrees
Type of Product
End Mill
Feed Fz For Side Milling in Steel < 900 N/mm2
0.09 mm
Helix Angle
45 Degrees
Cutting Direction
horizontal, oblique and vertical
Overall Reach
38 mm
Finish
TiAlN
Type
N
End Mill Material
Carbide
Series
Pro Steel
End Mill Style
Chamfer
Shank Type
DIN 6535 HB to h6
Number of Flutes
3
End Mill Cutting Type
HPC
Coolant Through
No
Feed Fz For Slot Milling in Steel < 900 N/mm2
0.07 mm
Feed Fz For Side Milling in Steel < 900 N/mm2
0.09 mm

Description

For roughing and finishing. Up to 1xD into solid material at very high feed rates with smooth cutting action. Advantage: optimized flute form, eccentric relief ground, wide chip space. Tolerance nominal Dia. 0 / -0.03 No. of teeth Z: 3 Helix angle: 45 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HB to h6 No. of teeth Z: 3 Flute length Lc: 26 mm Overhang length L1 incl. recess: 38 mm Recess Dia. D1: 11.5 mm Overall length L: 83 mm Shank Dia. Ds: 12 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.