Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pro Steel Solid Carbide End Mill, TiAlN Coated, 12 mm

  • Mfr # 203058 12

  • Zoro # G314383063


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Milling Diameter
12 mm
Series
Pro Steel
Number of Flutes
4
End Mill Style
Chamfer
Coolant Through
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
203058 12
Zoro #
G314383063
UPC #
-
Country of Origin
China

Dimensions

Milling Diameter
12 mm
Length of Cut
36 mm
Overall Length
93 mm
Shank Dia.
12 mm
Neck Dia.
11.5 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
12 mm
Maximum Cutting Depth Ap Max When Side Milling
36 mm
Tolerance Nominal Diameter
0 / -0.03
Min. Cutting Depth
0.3 mm
Corner Chamfer Width at 45°
0.3 mm

Details

Series
Pro Steel
Number of Flutes
4
End Mill Style
Chamfer
Coolant Through
No
Overall Reach
46 mm
End Mill Material
Carbide
End Mill Cutting Type
HPC
Shank Type
DIN 6535 HB to h6
Helix Angle
38 Degrees
Type
N
Correction Factor Fz
2
Feed Fz For Slot Milling in Steel < 900 N/mm2
0.07 mm
Corner Chamfer Angle
45 Degrees
Color Ring
green
Cutting Direction
horizontal, oblique and vertical
Finish
TiAlN
Feed Fz For Side Milling in Steel < 900 N/mm2
0.09 mm
Type of Product
End Mill
Shank Tolerance
h6

Description

For roughing and finishing. Up to 0.7xD into solid material at very high feed rates with smooth cutting action. Advantage: optimized flute form, eccentric relief ground, generous chip spaces. Tolerance nominal Dia. 0 / -0.03 No. of teeth Z: 4 Helix angle: 38 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HB to h6 No. of teeth Z: 4 Flute length Lc: 36 mm Overhang length L1 incl. recess: 46 mm Recess Dia. D1: 11.5 mm Overall length L: 93 mm Shank Dia. Ds: 12 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.