Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pro Steel Solid Carbide End Mill, TiAlN Coated, 16 mm

  • Mfr # 203054 16

  • Zoro # G214383132


product price: $150.99
/ea
Free Shipping & Returns

Key Features

Neck Dia.
15.5 mm
Shank Type
HB with h6
Series
Pro Steel
End Mill Style
Chamfer
Helix Angle
38 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
203054 16
Zoro #
G214383132
UPC #
-
Country of Origin
China

Dimensions

Neck Dia.
15.5 mm
Shank Dia.
16 mm
Overall Length
92 mm
Milling Diameter
16 mm
Length of Cut
32 mm
Maximum Cutting Depth Ap Max When Side Milling
32 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
16 mm
Tolerance Nominal Diameter
0 / -0.03
Min. Cutting Depth
0.06 mm
Corner Chamfer Width at 45°
0.4 mm

Details

Shank Type
HB with h6
Series
Pro Steel
End Mill Style
Chamfer
Helix Angle
38 Degrees
Number of Flutes
4
Cutting Direction
horizontal, oblique and vertical
End Mill Cutting Type
HPC
End Mill Material
Carbide
Finish
TiAlN
Coolant Through
No
Overall Reach
44 mm
Type
N
Feed Fz For Slot Milling in Steel < 900 N/mm2
0.08 mm
Color Ring
green
Corner Chamfer Angle
45 Degrees
Shank Tolerance
h6
Correction Factor Fz
2
Feed Fz For Side Milling in Steel < 900 N/mm2
0.1 mm
Type of Product
End Mill
Feed Fz For Slot Milling in Steel < 900 N/mm2
0.08 mm
Feed Fz For Side Milling in Steel < 900 N/mm2
0.1 mm

Description

For roughing and finishing. Up to 1xD into solid material at very high feed rates with smooth cutting action. Dimensions to manufacturer's standard. Advantage: optimized flute form, eccentric relief ground, wide chip space. Tolerance nominal Dia. 0 / -0.03 No. of teeth Z: 4 Helix angle: 38 degrees Direction of infeed: horizontal, oblique and vertical Shank: HB with h6 No. of teeth Z: 4 Flute length Lc: 32 mm Overhang length L1 incl. recess: 44 mm Recess Dia. D1: 15.5 mm Overall length L: 92 mm Shank Dia. Ds: 16 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.