Zoro Homepage

Pro Steel Solid Carbide End Mill, TiAlN Coated, 16 mm

  • Mfr # 203059 16

  • Zoro # G214383392


product price: $238.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
203059 16
Zoro #
G214383392
UPC #
-
Country of Origin
China

Description

For roughing and finishing. Up to 0.5xD into solid material at very high feed rates with smooth cutting action. Extra-long version for avoiding interference contours. Advantage: optimized flute form, eccentric relief ground, generous chip spaces. Tolerance nominal Dia. 0 / -0.03 No. of teeth Z: 4 Helix angle: 38 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HA to h6 No. of teeth Z: 4 Flute length Lc: 53 mm Overhang length L1 incl. recess: 84 mm Recess Dia. D1: 15.5 mm Overall length L: 150 mm Shank Dia. Ds: 16 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.