Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pro Steel Solid Carbide End Mill, TiAlN Coated, 20 mm

  • Mfr # 203054 20

  • Zoro # G114383126


product price: $205.99
/ea
Free Shipping & Returns

Key Features

Neck Dia.
19.5 mm
Overall Reach
54 mm
Length of Cut
38 mm
Type
N
End Mill Cutting Type
HPC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
203054 20
Zoro #
G114383126
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Neck Dia.
19.5 mm
Length of Cut
38 mm
Milling Diameter
20 mm
Overall Length
104 mm
Shank Dia.
20 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
20 mm
Min. Cutting Depth
0.28 mm
Tolerance Nominal Diameter
0 / -0.03
Corner Chamfer Width at 45°
0.5 mm
Maximum Cutting Depth Ap Max When Side Milling
38 mm

Details

Overall Reach
54 mm
Type
N
End Mill Cutting Type
HPC
Finish
TiAlN
Coolant Through
No
Helix Angle
38 Degrees
Shank Type
HB with h6
Number of Flutes
4
End Mill Material
Carbide
Cutting Direction
horizontal, oblique and vertical
End Mill Style
Chamfer
Series
Pro Steel
Type of Product
End Mill
Feed Fz For Slot Milling in Steel < 900 N/mm2
0.1 mm
Correction Factor Fz
2
Feed Fz For Side Milling in Steel < 900 N/mm2
0.13 mm
Corner Chamfer Angle
45 Degrees
Shank Tolerance
h6
Color Ring
green
Feed Fz For Slot Milling in Steel < 900 N/mm2
0.1 mm
Feed Fz For Side Milling in Steel < 900 N/mm2
0.13 mm

Description

For roughing and finishing. Up to 1xD into solid material at very high feed rates with smooth cutting action. Dimensions to manufacturer's standard. Advantage: optimized flute form, eccentric relief ground, wide chip space. Tolerance nominal Dia. 0 / -0.03 No. of teeth Z: 4 Helix angle: 38 degrees Direction of infeed: horizontal, oblique and vertical Shank: HB with h6 No. of teeth Z: 4 Flute length Lc: 38 mm Overhang length L1 incl. recess: 54 mm Recess Dia. D1: 19.5 mm Overall length L: 104 mm Shank Dia. Ds: 20 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.