Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pro Steel Solid Carbide End Mill, TiAlN Coated, 8 mm

  • Mfr # 203058 8

  • Zoro # G714383397


product price: $71.99
/ea

Key Features

Min. Cutting Depth
0.32 mm
Corner Chamfer Angle
45 Degrees
Tolerance Nominal Diameter
0 / -0.03
Type of Product
End Mill
Corner Chamfer Width at 45°
0.2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
203058 8
Zoro #
G714383397
UPC #
-
Country of Origin
China

Dimensions

Min. Cutting Depth
0.32 mm
Tolerance Nominal Diameter
0 / -0.03
Corner Chamfer Width at 45°
0.2 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
8 mm
Maximum Cutting Depth Ap Max When Side Milling
24 mm
Neck Dia.
7.5 mm
Shank Dia.
8 mm
Milling Diameter
8 mm
Length of Cut
24 mm
Overall Length
68 mm

Details

Corner Chamfer Angle
45 Degrees
Type of Product
End Mill
Correction Factor Fz
2
Color Ring
green
Feed Fz For Slot Milling in Steel < 900 N/mm2
0.05 mm
Feed Fz For Side Milling in Steel < 900 N/mm2
0.06 mm
Shank Tolerance
h6
End Mill Cutting Type
HPC
End Mill Material
Carbide
Helix Angle
38 Degrees
Number of Flutes
4
Finish
TiAlN
Shank Type
DIN 6535 HB to h6
Coolant Through
No
Cutting Direction
horizontal, oblique and vertical
Type
N
Series
Pro Steel
End Mill Style
Chamfer
Overall Reach
30 mm

Description

For roughing and finishing. Up to 0.7xD into solid material at very high feed rates with smooth cutting action. Advantage: optimized flute form, eccentric relief ground, generous chip spaces. Tolerance nominal Dia. 0 / -0.03 No. of teeth Z: 4 Helix angle: 38 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HB to h6 No. of teeth Z: 4 Flute length Lc: 24 mm Overhang length L1 incl. recess: 30 mm Recess Dia. D1: 7.5 mm Overall length L: 68 mm Shank Dia. Ds: 8 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.