Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pro Steel Solid Carbide Torus End Mill, TiAlN Coated, 20/4.0 mm

  • Mfr # 206357 20/4,0

  • Zoro # G814382689


product price: $294.99
/ea
Free Shipping & Returns

Key Features

Feed Fz For Side Milling in Steel < 900 N/mm2
0.13 mm
Maximum Cutting Depth Ap Max When Side Milling
38 mm
Type of Product
Torus cutter
Tolerance Nominal Diameter
0 / -0.03
Color Ring
green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
206357 20/4,0
Zoro #
G814382689
UPC #
-
Country of Origin
China

Dimensions

Maximum Cutting Depth Ap Max When Side Milling
38 mm
Tolerance Nominal Diameter
0 / -0.03
Overall Length
104 mm
Corner Radius
4 mm
Length of Cut
38 mm
Shank Dia.
20 mm
Milling Diameter
20 mm
Min. Cutting Depth
0.01 mm
Neck Dia.
19.5 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
1 mm

Details

Feed Fz For Side Milling in Steel < 900 N/mm2
0.13 mm
Type of Product
Torus cutter
Color Ring
green
Number of Flutes
4
End Mill Style
Corner Radius
Helix Angle
38 Degrees
Correction Factor Fz
2
Series
Pro Steel
Type
N
Finish
TiAlN
End Mill Material
solid carbide
Overall Reach
54 mm
Cutting Direction
horizontal, oblique and vertical
End Mill Cutting Type
HPC
Coolant Through
No
Feed Fz For Slot Milling in Steel < 900 N/mm2
0.1 mm
Shank Type
DIN 6535 HB to h6
Feed Fz For Slot Milling in Steel < 900 N/mm2
0.1 mm
Feed Fz For Side Milling in Steel < 900 N/mm2
0.13 mm

Description

Tolerance: Corner radius R1 = ±0.03 mm. Advantage: HPC milling cutters will with various corner radii for all radial transitions. optimized flute form, eccentric relief ground, wide chip space. No. of teeth Z: 4 Helix angle: 38 degrees Shank: DIN 6535 HB to h6 No. of teeth Z: 4 Flute length Lc: 38 mm Corner radius R1: 4 mm Overhang length L1 incl. recess: 54 mm Recess Dia. D1: 19.5 mm Overall length L: 104 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.