Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pro Steel Solid Carbide Torus End Mill, TiAlN Coated, 8/2.0 mm

  • Mfr # 206357 8/2,0

  • Zoro # G314382578


product price: $53.25
/ea

Key Features

Feed Fz For Slot Milling in Steel < 900 N/mm2
0.05 mm
Tolerance Nominal Diameter
0 / -0.03
Maximum Cutting Depth Ap Max When Slot Milling From Solid
0.4 mm
Min. Cutting Depth
0.01 mm
Type of Product
Torus cutter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
206357 8/2,0
Zoro #
G314382578
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Tolerance Nominal Diameter
0 / -0.03
Maximum Cutting Depth Ap Max When Slot Milling From Solid
0.4 mm
Min. Cutting Depth
0.01 mm
Maximum Cutting Depth Ap Max When Side Milling
19 mm
Milling Diameter
8 mm
Corner Radius
2 mm
Overall Length
63 mm
Shank Dia.
8 mm
Length of Cut
19 mm
Neck Dia.
7.5 mm

Details

Feed Fz For Slot Milling in Steel < 900 N/mm2
0.05 mm
Type of Product
Torus cutter
Color Ring
green
Feed Fz For Side Milling in Steel < 900 N/mm2
0.06 mm
Correction Factor Fz
2
Type
N
Overall Reach
27 mm
Series
Pro Steel
End Mill Material
solid carbide
Finish
TiAlN
Coolant Through
No
End Mill Cutting Type
HPC
Shank Type
DIN 6535 HB to h6
Number of Flutes
4
End Mill Style
Corner Radius
Helix Angle
38 Degrees
Cutting Direction
horizontal, oblique and vertical

Description

Tolerance: Corner radius R1 = ±0.03 mm. Advantage: HPC milling cutters will with various corner radii for all radial transitions. optimized flute form, eccentric relief ground, wide chip space. No. of teeth Z: 4 Helix angle: 38 degrees Shank: DIN 6535 HB to h6 No. of teeth Z: 4 Flute length Lc: 19 mm Corner radius R1: 2 mm Overhang length L1 incl. recess: 27 mm Recess Dia. D1: 7.5 mm Overall length L: 63 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.