Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pro UNI Solid Carbide End Mill, TiSiN Coated, 12 mm

  • Mfr # 203074 12

  • Zoro # G314384190


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Milling Diameter
12 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
203074 12
Zoro #
G314384190
UPC #
-
Country of Origin
Germany

Dimensions

Milling Diameter
12 mm

Description

For roughing and finishing at very high feed rates with smooth cutting action. Newly developed geometry and high-performance coating for excellent production results with maximum tool life in various materials. High intrinsic stability and smooth cutting action due to unequal spacing. Tolerance nominal Dia. e8 No. of teeth Z: 4 Helix angle: 42 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HB to h6 No. of teeth Z: 4 Flute length Lc: 36 mm Overhang length L1 incl. recess: 46 mm Recess Dia. D1: 11.6 mm Overall length L: 93 mm Shank Dia. Ds: 12 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.