Shop HOLEX
See all product information
Create Account
Push-Out Collet, Round, to DIN 6343, 173 E, Clamping Diameter: 13mm
- Mfr # 329560 13
- Zoro # G614776909
product price:Â
$
77.25
/ea
Key Features
Type
173 E
Angle
17.5 Deg
Overall Length
94 mm
Clamping Dia.
13 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 329560 13
- Zoro #
- G614776909
- UPC #
- -
- Country of Origin
- Spain
- Item
- Collet
- Type
- 173 E
- Angle
- 17.5 Deg
Dimensions
- Overall Length
- 94 mm
- Clamping Dia.
- 13 mm
Description
Collets, round profile in 1 mm increments. Please specify required Clamping Diameter with order. Standard: DIN 6343 Accuracy: Concentricity tolerances: D = 1 to 10 mm = 0.02 mm D = 10 to 30 mm = 0.03 mm D = 30 to 60 mm = 0.04 mm Note: Other diameters and profiles e.g. square or hexagon on request! Profile Dia 1.0 - 8.0 mm smooth. From Dia 8.5 mm with transverse serrations. F: 48 mm A: 50 mm K: 60 mm Overall length L: 94 mm Angle : 17.5 degrees
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.