Push-Out Collet, Round, to DIN 6343, 185 E, Clamping Diameter: 58mm
- Mfr # 329565 58
- Zoro # G414776949
product price:Â
$
149.99
/ea
Free Shipping & Returns
Key Features
Type
185 E
Angle
20 Deg
Overall Length
110 mm
Clamping Dia.
58 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 329565 58
- Zoro #
- G414776949
- UPC #
- -
- Country of Origin
- Spain
Dimensions
- Overall Length
- 110 mm
- Clamping Dia.
- 58 mm
Details
- Item
- Collet
- Type
- 185 E
- Angle
- 20 Deg
Description
Collets, round profile in 1 mm increments. Please specify required Clamping Diameter with order. Standard: DIN 6343 Accuracy: Concentricity tolerances: D = 1 to 10 mm = 0.02 mm D = 10 to 30 mm = 0.03 mm D = 30 to 60 mm = 0.04 mm Note: Other diameters and profiles e.g. square or hexagon on request! Profile Dia 4.0 - 8.0 mm smooth. From Dia 9.0 mm with transverse serrations. F: 66 mm A: 73 mm K: 84 mm Overall length L: 110 mm Angle : 20 degrees
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.