Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Quick-Change Collet with Safety Slip Clutch, M3-12, Tap Shank Diameter: 8mm

  • Mfr # 335610 8

  • Zoro # G314773802


product price: $83.55
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
335610 8
Zoro #
G314773802
UPC #
-
Country of Origin
Italy

Description

Rigid quick-change tapping collets with safety clutch. Application: For blind holes. Note: Inserts with slip clutch are supplied with the torque setting for machining steel Rm 600 800 N/mm2. The setting can be modified as required by adjusting the nut. Overhang length H: 25 mm Shank square: 6.2 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.