Zoro Homepage

Replaceable Tip Drill, Through-Coolant, 12XD, Diameter Range: 13 mm - 17.5 mm

  • Mfr # 232256 13

  • Zoro # G415355112


product price: $573.99
/ea
Free Shipping & Returns

Key Features

Diameter
20 mm
Series
Power Drill
Shank Length
50 mm
Point Angle
180 Deg
No. of Cutting Edges
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
232256 13
Zoro #
G415355112
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Diameter
20 mm
Shank Length
50 mm
Reach Length
80 mm
Depth Limit (Indexable Drill)
5 x D
Size
16

Details

Item
Indexable Drill
Series
Power Drill
Point Angle
180 Deg
No. of Cutting Edges
1
Coolant Through
Yes
Type
13
Shank
ISO 9766
Max. Adjustment Limit
0.25 mm
Machining Strategy
HPC
Overhang
96 mm

Description

For holes up to IT10 accuracy. With internal cooling. Note: Reduce feed rates f by 10% and vc values by 30%. Further sizes available on request. Through-coolant: yes Number of cutting edges Z: 2 Dia. range Dc: 13 17.5 mm Reach L1: 156 mm Shank 0 Ds: 20 mm Shank length Ls: 50 mm Clamping screws: 232990 TX8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.