Zoro Homepage

Replaceable Tip Drill, Through-Coolant, 1.5XD, Diameter Range: 18 mm - 24 mm

  • Mfr # 232240 18

  • Zoro # G715355768


product price: $340.99
/ea
Free Shipping & Returns

Key Features

Diameter
32 mm
Series
Power Drill
Shank Length
60 mm
Max. Adjustment Limit
0.25 mm
Shank
ISO 9766
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
232240 18
Zoro #
G715355768
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Diameter
32 mm
Shank Length
60 mm
Size
25
Depth Limit (Indexable Drill)
5 x D
Reach Length
125 mm

Details

Item
Indexable Drill
Series
Power Drill
Max. Adjustment Limit
0.25 mm
Shank
ISO 9766
Type
18
Machining Strategy
HPC
Overhang
146 mm
Point Angle
180 Deg
No. of Cutting Edges
1
Coolant Through
Yes

Description

For holes up to IT10 accuracy. With internal cooling. Straight fluted. Note: Further sizes available on request. Through-coolant: yes Number of cutting edges Z: 2 Dia. range Dc: 18 24 mm Reach L1: 36 mm Shank 0 Ds: 25 mm Shank length Ls: 56 mm Clamping screws: 232990 TX9

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.