Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replaceable Tip Drill, Through-Coolant, 8XD, Diameter Range: 18 mm - 24 mm

  • Mfr # 232255 18

  • Zoro # G315355281


product price: $637.99
/ea
Free Shipping & Returns

Key Features

Diameter
40 mm
Series
Power Drill
Machining Strategy
HPC
Max. Adjustment Limit
0.25 mm
Size
33.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
232255 18
Zoro #
G315355281
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Diameter
40 mm
Size
33.5
Depth Limit (Indexable Drill)
3 x D
Shank Length
68 mm
Reach Length
102 mm

Details

Item
Indexable Drill
Series
Power Drill
Machining Strategy
HPC
Max. Adjustment Limit
0.25 mm
Type
18
Overhang
127 mm
Coolant Through
Yes
No. of Cutting Edges
1
Point Angle
180 Deg
Shank
ISO 9766

Description

For holes up to IT10 accuracy. With internal cooling. Note: Reduce feed rates f by 5% and vc values by 10%. Further sizes available on request. Through-coolant: yes Number of cutting edges Z: 2 Dia. range Dc: 18 24 mm Reach L1: 269.9 mm Shank 0 Ds: 25 mm Shank length Ls: 56 mm Clamping screws: 232990 TX9

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.