Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replaceable Tip Drill with MT Shank, 1.5XD, Diameter Range: 18 mm - 24 mm

  • Mfr # 232257 18

  • Zoro # G015354928


product price: $342.99
/ea
Free Shipping & Returns

Key Features

Diameter
4 mm
Boring Range
0.6 - 1.1 mm
Length
2.5 mm
Size
0.6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
232257 18
Zoro #
G015354928
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Diameter
4 mm
Length
2.5 mm
Size
0.6 mm

Details

Type
18
Boring Range
0.6 - 1.1 mm

Description

For holes up to IT10 accuracy. Straight fluted. Note: For suitable reducing adapters for tools with MT shanks see No. 343000-343530. Further sizes available on request. Through-coolant: no Number of cutting edges Z: 2 Dia. range Dc: 18 24 mm Reach L1: 36 mm Morse taper MT size: 3 Clamping screws: 232990 TX9

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.