Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replaceable Tip Drill with MT Shank, 3XD, Diameter Range: 48 mm - 65 mm

  • Mfr # 232258 48

  • Zoro # G515355661


product price: $606.99
/ea
Free Shipping & Returns

Key Features

Diameter
40 mm
Series
Power Drill
No. of Cutting Edges
1
Type
48
Overhang
179 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
232258 48
Zoro #
G515355661
UPC #
-
Country of Origin
Turkey

Dimensions

Diameter
40 mm
Size
31
Reach Length
155 mm
Shank Length
68 mm
Size (in.)
1-7/32 in
Depth Limit (Indexable Drill)
5 x D

Details

Item
Indexable Drill
Series
Power Drill
No. of Cutting Edges
1
Type
48
Overhang
179 mm
Shank
ISO 9766
Machining Strategy
HPC
Coolant Through
Yes
Max. Adjustment Limit
0.25 mm
Point Angle
180 Deg

Description

For holes up to IT10 accuracy. Straight fluted. Note: For suitable reducing adapters for tools with MT shanks see No. 343000-343530. Further sizes available on request. Through-coolant: no Number of cutting edges Z: 2 Dia. range Dc: 48 65 mm Reach L1: 130.1 mm Morse taper MT size: 5 Clamping screws: 232990 TX20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.