Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replaceable Tip Drill with MT Shank, 8XD, Diameter Range: 12 mm - 12.5 mm

  • Mfr # 232265 12

  • Zoro # G015355529


product price: $453.99
/ea
Free Shipping & Returns

Key Features

Diameter
32 mm
Series
Power Drill
Size (in.)
1-1/16 in
Machining Strategy
HPC
Max. Adjustment Limit
0.25 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
232265 12
Zoro #
G015355529
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Diameter
32 mm
Size (in.)
1-1/16 in
Depth Limit (Indexable Drill)
5 x D
Reach Length
135 mm
Size
27
Shank Length
60 mm

Details

Item
Indexable Drill
Series
Power Drill
Machining Strategy
HPC
Max. Adjustment Limit
0.25 mm
Point Angle
180 Deg
No. of Cutting Edges
1
Shank
ISO 9766
Overhang
157 mm
Type
12
Coolant Through
Yes

Description

For holes up to IT10 accuracy. Note: Further sizes available on request. For suitable reducing adapters for tools with MT shanks see No. 343000-343530. Reduce feed rates f by 5% and vc values by 10%. Through-coolant: no Number of cutting edges Z: 2 Dia. range Dc: 12 12.5 mm Reach L1: 111.1 mm Morse taper MT size: 2 Clamping screws: 232990 TX7

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.