Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replaceable Tip Drill with MT Shank, 8XD, Diameter Range: 13 mm - 17.5 mm

  • Mfr # 232265 13

  • Zoro # G715355409


product price: $455.99
/ea
Free Shipping & Returns

Key Features

Diameter
20 mm
Series
Power Drill
Machining Strategy
HPC
Point Angle
180 Deg
Size
17
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
232265 13
Zoro #
G715355409
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Diameter
20 mm
Size
17
Depth Limit (Indexable Drill)
5 x D
Shank Length
50 mm
Reach Length
85 mm

Details

Item
Indexable Drill
Series
Power Drill
Machining Strategy
HPC
Point Angle
180 Deg
Type
13
Max. Adjustment Limit
0.25 mm
Coolant Through
Yes
Shank
ISO 9766
No. of Cutting Edges
1
Overhang
102 mm

Description

For holes up to IT10 accuracy. Note: Further sizes available on request. For suitable reducing adapters for tools with MT shanks see No. 343000-343530. Reduce feed rates f by 5% and vc values by 10%. Through-coolant: no Number of cutting edges Z: 2 Dia. range Dc: 13 17.5 mm Reach L1: 114.3 mm Morse taper MT size: 2 Clamping screws: 232990 TX8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.