Zoro Homepage

Replaceable Tip Drill with MT Shank, 8XD, Diameter Range: 48 mm - 65 mm

  • Mfr # 232265 48

  • Zoro # G515355456


product price: $988.99
/ea
Free Shipping & Returns

Key Features

Balluffchip Bore
Yes
Connection
HSK63
External Size
55 mm
Coolant Through
Yes
Overhang Dimension A
95 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
232265 48
Zoro #
G515355456
UPC #
-
Country of Origin
Turkey

Dimensions

External Size
55 mm
Overhang Dimension A
95 mm
Reach Length
72 mm

Details

Item
Boring tool
Balluffchip Bore
Yes
Connection
HSK63
Coolant Through
Yes
Type
48

Description

For holes up to IT10 accuracy. Straight fluted. Note: Further sizes available on request. For suitable reducing adapters for tools with MT shanks see No. 343000-343530. Reduce feed rates f by 5% and vc values by 10%. Through-coolant: no Number of cutting edges Z: 2 Dia. range Dc: 48 65 mm Reach L1: 422.3 mm Morse taper MT size: 5 Clamping screws: 232990 TX20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.