Zoro Homepage

Replaceable Tip Drill with MT Shank, Through-Coolant, 1.5XD, Diameter Range: 18 mm - 24 mm

  • Mfr # 232271 18

  • Zoro # G715355737


product price: $363.99
/ea
Free Shipping & Returns

Key Features

Diameter
40 mm
Series
Power Drill
Point Angle
180 Deg
Shank Length
68 mm
Overhang
184 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
232271 18
Zoro #
G715355737
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Diameter
40 mm
Shank Length
68 mm
Depth Limit (Indexable Drill)
5 x D
Reach Length
160 mm
Size
32

Details

Item
Indexable Drill
Series
Power Drill
Point Angle
180 Deg
Overhang
184 mm
Max. Adjustment Limit
0.25 mm
Coolant Through
Yes
Type
18
Machining Strategy
HPC
No. of Cutting Edges
1
Shank
ISO 9766

Description

For holes up to IT10 accuracy. With internal cooling. Straight fluted. Note: Further sizes available on request. For suitable reducing adapters for tools with MT shanks see No. 343000-343530. Through-coolant: yes Number of cutting edges Z: 2 Dia. range Dc: 18 24 mm Reach L1: 36 mm Morse taper MT size: 3 Clamping screws: 232990 TX9

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.