Zoro Homepage

Replaceable Tip Drill with MT Shank, Through-Coolant, 8XD, Diameter Range: 25 mm - 35 mm

  • Mfr # 232274 25

  • Zoro # G715355102


product price: $743.99
/ea
Free Shipping & Returns

Key Features

Boring Range
13.9 - 19.1 mm
Min. Size
13.9 mm
For Use Type
D10
Max. Bore Depth
35 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
232274 25
Zoro #
G715355102
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Min. Size
13.9 mm
Max. Bore Depth
35 mm

Details

Item
Boring tool
Boring Range
13.9 - 19.1 mm
Type
25
For Use Type
D10

Description

For holes up to IT10 accuracy. With internal cooling. Note: For suitable reducing adapters for tools with MT shanks see No. 343000-343530. Further sizes available on request. Reduce feed rates f by 5% and vc values by 10%. Through-coolant: yes Number of cutting edges Z: 2 Dia. range Dc: 25 35 mm Reach L1: 289 mm Morse taper MT size: 4 Clamping screws: 232990 TX15

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.