Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rough grinding wheel, 178 mm Dia, 8 mm Thick, Standard Aluminium Oxide

  • Mfr # 560500 178X8

  • Zoro # G014555791


product price: $3.79
/ea
Sold in multiples of 10 for $37.90

Key Features

Overall Thickness
8 mm
Abrasive Material
Standard Aluminium Oxide
Maximum Operating Speed
8500 RPM
Iron, Sulphur and Chlorine Constituents
< 0.1 %
Maximum Circumferential Speed
80-m/s
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
560500 178X8
Zoro #
G014555791
UPC #
-
Country of Origin
Czechia

Dimensions

Overall Diameter
178 mm
Overall Thickness
8 mm
Bore Diameter
22.23 mm

Details

Item
Rough grinding wheel
Abrasive Material
Standard Aluminium Oxide
Maximum Operating Speed
8500 RPM
Iron, Sulphur and Chlorine Constituents
< 0.1 %
Maximum Circumferential Speed
80-m/s
Recommended Approach Angle
20-30 °

Description

Grit, bonding, abrasive additives as well as reinforcement of the rough grinding discs are optimized for maximum metal removal rate and working life in their respective applications. Shapes: Rough grinding discs, depressed Centers shapes 27, 28, 29 Grinding angle 20 Deg to 30 Deg Application: On electric and pneumatic angle grinders with maximum 80 m/s circumferential speed for grinding welds, surfaces, and edges. Rough grinding disc for steel and stainless steel with long working life and high metal removal rate. Specification: A30Q-BF. maximum circumferential speed: 80 m/s Bore : 22.23 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.