Zoro Homepage

Screw-on Toolholder Set, 3 Pieces, Right-Hand, Shank Size: 16mm

  • Mfr # 255130 16

  • Zoro # G714825286


product price: $188.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
255130 16
Zoro #
G714825286
UPC #
-
Country of Origin
India

Description

Screw-on toolholder set 16 mmStandard: DIN ISO 5610 Standard: Works standard ISO code toolholder: PCLNR 1616H09, PDJNR 1616H11, PSSNR 1616H12 suitable indexable insert: CN.. 09T3.., DN.. 1104.., SN.. 1204.. Functional width L4: 20 mm Head length L1: 22 mm Head length L1: 25 mm Head length L1: 25 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.