Zoro Homepage

Self-Tightening Drill Chuck, Metal Version, Clamping Range: 13mm

  • Mfr # 342207 13-3/8

  • Zoro # G814774064


product price: $46.25
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
342207 13-3/8
Zoro #
G814774064
UPC #
-
Country of Origin
Taiwan, Province of China

Description

Keyless drill chuck with self-tightening locking mechanism. No additional locking required not even for impact drilling. Very ergonomic, user-friendly, hexagon flats for wrench assistance. Good concentricity. Through hole version for right-hand and left-hand operation thread M5 or M6. Special clamping chamfer for wear reduction. Clamping range: 1.5 13 mm External Dia: 43.1 mm Drill head length open: 63 mm Drill head length closed: 74 mm Adapter: 3/8-24 in maximum machine power: 1100 W

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.