Zoro Homepage

Self-Tightening Drill Chuck, Type: 10/16

  • Mfr # 341425 10/16

  • Zoro # G014777100


product price: $115.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
341425 10/16
Zoro #
G014777100
UPC #
-
Country of Origin
Taiwan, Province of China

Description

Simple, lightweight design. With drill chuck taper DIN 238 Application: Mainly for portable drills. For fitting to arbors No. 342300 342887 or directly on to the machine spindle. Clamping range: 0 10 mm External Dia: 43 mm Drill head length closed: 92 mm Drill chuck taper: B 16 largest drill chuck taper Dia: 15.733 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.