Set of 22 L-keys and Stubby Screwdrivers in Foam

  • Mfr # 955215 22

  • Zoro # G614403942


product price: $140.99
/ea
Free Shipping & Returns

Key Features

Width
383 mm
Version
With screwdriver
Thickness
30 mm
Depth
176 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
955215 22
Zoro #
G614403942
UPC #
-
Country of Origin
Germany

Dimensions

Width
383 mm
Thickness
30 mm
Depth
176 mm

Details

Item
Rigid Foam Inlay
Number of Pieces
22
Version
With screwdriver

Description

Popular tool sets in two-color moulded PE rigid foam inlays. The closed-pore foam is oil-resistant and does not absorb liquids of any sort. Upper layer is anthracite, the underlying contrast color is grey, thereby indicating any missing tools. Supplied with: Rigid foam inlay, empty No. 952001 size 955215: 1 pc. HOLEX L-wrench set with ball point for Torx No. 624921 size 8 TX9, TX10, TX15, TX20, TX25, TX27, TX30, TX40: 1 pc. HOLEX hexagon key L-wrench set, long, with ball point, 9 pieces, 1.5 10 mm, No. 627225 size 9: 1 pc. HOLEX short screwdriver for slot-head No. 664201 size 4, 5.5, 6.5: 1 pc. each HOLEX stub screwdriver for Phillips No. 668471 size 1, 2: 1 pc. each suitable for shadowboard depth: 176 mm Width: 383 mm Depth: 176 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.