Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Set of Angle Gages, Stainless Steel

  • Mfr # 477560

  • Zoro # G714555787


product price: $64.99
/ea

Key Features

Material
Stainless Steel, INOX
Packaging
Folding plastic wallet
Step Size
5 Degrees
Test Range
5 Degrees
Number of Gauges
18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
477560
Zoro #
G714555787
UPC #
-
Country of Origin
China

Dimensions

Step Size
5 Degrees

Details

Item
Angle gauge
Material
Stainless Steel, INOX
Packaging
Folding plastic wallet
Test Range
5 Degrees
Number of Gauges
18
Angle Type
Inside and outside angles

Description

Set of angle gages in 5 Deg steps from 5 Deg 90 Deg. Application: For checking internal and external angles from 5 Deg 90 Deg. Material: Stainless steel, INOX

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.