Zoro Homepage

Silicon Carbide Course Cleaning Disc, Dia: 125 mm

  • Mfr # 566750 125

  • Zoro # G614554484


product price: $12.69
/ea
Sold in multiples of 10 for $126.90

Key Features

Abrasive Material
Silicon carbide (SiC)
Abrasive Grade
Very Coarse
Operating Speed (RPM)
10000 RPM
Recommended Speed
5000 RPM
Bore Diameter
22.23 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
566750 125
Zoro #
G614554484
UPC #
-
Country of Origin
Italy

Dimensions

Disc Diameter
125 mm
Bore Diameter
22.23 mm

Details

Item
Rough cleaning non-woven abrasive mesh
Abrasive Material
Silicon carbide (SiC)
Abrasive Grade
Very Coarse
Operating Speed (RPM)
10000 RPM
Recommended Speed
5000 RPM
Iron, Sulphur and Chlorine Constituents
< 0.1 %
Degree of hardness
Hard
Shape description
Flat

Description

Cleaning discs with synthetic nylon fleece evenly impregnated with abrasive grit on glass Fiber pad. Very coarse non-woven abrasive mesh structure, will not clog even when used on soft thick coatings. Hard and aggressive fleece body for general-purpose use on large areas. Application: For rust removal, paint removal, dressing weld seams and removing surface dirt. With glass Fiber backing pad for direct clamping on angle grinders. Note: For deburring wheels for double-ended bench grinding machines, see No. 556270 onwards. maximum circumferential speed: 60 m/s Grit designation: very coarse Bore : 22.23 mm Bore : 22.23 mm recommended speed: 5000 7000 min-1 maximum speed: 10000 min-1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.