Zoro Homepage

Slogging Ring Wrench, with Reinforced Striking End, 55 mm

  • Mfr # 619161 55

  • Zoro # G614386672


product price: $83.99
/ea
Free Shipping & Returns

Key Features

Overall Length
267 mm
Finish
Phosphated
Standards
DIN 7444
Wrench Material
Chrome vanadium steel
Maximum Ring Diameter d2
85 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
619161 55
Zoro #
G614386672
UPC #
-
Country of Origin
India

Dimensions

Overall Length
267 mm
Size
55 mm
Maximum Ring Diameter d2
85 mm

Details

Finish
Phosphated
Standards
DIN 7444
Wrench Material
Chrome vanadium steel
Manufacturing process
Drop Forged

Description

Drop forged, with short, strong profile shaft and reinforced striking end. Standard: DIN 7444 Material: Chrome vanadium steel, phosphated. wrench length L: 267 mm Ring D: 85 mm Ring thickness h: 25 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.