
Slogging Ring Wrench, with Reinforced Striking End, 65 mm
Mfr # 619161 65
Zoro # G514386772
product price: $118.99
/ea
Free Shipping & Returns
Key Features
Overall Length
295 mm
Finish
Phosphated
Standards
DIN 7444
Wrench Material
Chrome vanadium steel
Manufacturing process
Drop Forged
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
619161 65
Zoro #
G514386772
UPC #
-
Country of Origin
India
Dimensions
Overall Length
295 mm
Size
65 mm
Maximum Ring Diameter d2
102 mm
Details
Finish
Phosphated
Standards
DIN 7444
Wrench Material
Chrome vanadium steel
Manufacturing process
Drop Forged
Description
Drop forged, with short, strong profile shaft and reinforced striking end. Standard: DIN 7444 Material: Chrome vanadium steel, phosphated. wrench length L: 295 mm Ring D: 102 mm Ring thickness h: 28 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.