Zoro Homepage

Slogging Ring Wrench, with Reinforced Striking End, 85 mm

  • Mfr # 619161 85

  • Zoro # G514386970


product price: $275.99
/ea
Free Shipping & Returns

Key Features

Overall Length
362 mm
Finish
Phosphated
Standards
DIN 7444
Head Thickness
36.5 mm
Wrench Material
Chrome vanadium steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
619161 85
Zoro #
G514386970
UPC #
-
Country of Origin
India

Dimensions

Overall Length
362 mm
Head Thickness
36.5 mm
Size
85 mm

Details

Finish
Phosphated
Standards
DIN 7444
Wrench Material
Chrome vanadium steel
Manufacturing process
Drop Forged

Description

Drop forged, with short, strong profile shaft and reinforced striking end. Standard: DIN 7444 Material: Chrome vanadium steel, phosphated. wrench length L: 362 mm Ring D: 128 mm Ring thickness h: 36.5 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.