
Solid Carbide Ball Nose End Mill, TiAlN Coated, 3 mm
Mfr # 207125 3
Zoro # G114381580
product price: $26.75
/eaKey Features
Shank Type
DIN 6535 HA to h6
Overall Length
50 mm
Corner Radius
1.5 mm
Cutting Direction
horizontal, oblique and vertical
Finish
TiAlN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
207125 3
Zoro #
G114381580
UPC #
-
Country of Origin
China
Dimensions
Overall Length
50 mm
Corner Radius
1.5 mm
Milling Diameter
3 mm
Shank Dia.
6 mm
Length of Cut
5 mm
Min. Cutting Depth
0.01 mm
Maximum Cutting Depth Ap Max When Side Milling
5 mm
Maximum Cutting Depth Ap Max When Copying
0.15 mm
Tolerance Nominal Diameter
h10
Details
Shank Type
DIN 6535 HA to h6
Cutting Direction
horizontal, oblique and vertical
Finish
TiAlN
Type
N
End Mill Style
Ball
Coolant Through
No
Helix Angle
30 Degrees
Number of Flutes
2
End Mill Material
Carbide
Correction Factor Fz
1.25
Color Ring
without
Feed Fz For Copy Milling in Steel < 900 N/mm2
0.013 mm
Shank Tolerance
h6
Type of Product
Ball-nosed slot drill
Feed Fz For Side Milling in Steel < 900 N/mm2
0.011 mm
Description
Solid carbide ball nose slot drill 3 mmNo. of teeth Z: 2 Helix angle: 30 degrees No. of teeth Z: 2 Flute length Lc: 5 mm Overall length L: 50 mm Shank Dia. Ds: 6 mm Feed fz for side milling in steel < 900 N/mm2: 0.011 mm Feed fz for copy milling in steel < 900 N/mm2: 0.013 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.