Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide Ball Nose End Mill, TiAlN Coated, 3 mm

  • Mfr # 207154 3

  • Zoro # G314382363


product price: $40.19
/ea

Key Features

Milling Diameter
3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
207154 3
Zoro #
G314382363
UPC #
-
Country of Origin
China

Dimensions

Milling Diameter
3 mm

Description

Note: Successor product to No. 207155. No. of teeth Z: 2 Helix angle: 30 degrees No. of teeth Z: 2 Flute length Lc: 8 mm Overall length L: 63 mm Shank Dia. Ds: 3 mm Feed fz for side milling in steel < 900 N/mm2: 0.011 mm Feed fz for copy milling in steel < 900 N/mm2: 0.013 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.