Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide Ball Nose End Mill, TiAlN Coated, 6 mm

  • Mfr # 207125 6

  • Zoro # G414381600


product price: $26.75
/ea

Key Features

Milling Diameter
6 mm
Cutting Direction
horizontal, oblique and vertical
Finish
TiAlN
Corner Radius
3 mm
End Mill Style
Ball
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
207125 6
Zoro #
G414381600
UPC #
-
Country of Origin
China

Dimensions

Milling Diameter
6 mm
Corner Radius
3 mm
Shank Dia.
6 mm
Overall Length
54 mm
Length of Cut
10 mm
Tolerance Nominal Diameter
h10
Maximum Cutting Depth Ap Max When Side Milling
10 mm
Min. Cutting Depth
0.01 mm
Maximum Cutting Depth Ap Max When Copying
0.3 mm

Details

Cutting Direction
horizontal, oblique and vertical
Finish
TiAlN
End Mill Style
Ball
Number of Flutes
2
Type
N
End Mill Material
Carbide
Helix Angle
30 Degrees
Shank Type
DIN 6535 HA to h6
Coolant Through
No
Feed Fz For Side Milling in Steel < 900 N/mm2
0.033 mm
Type of Product
Ball-nosed slot drill
Feed Fz For Copy Milling in Steel < 900 N/mm2
0.037 mm
Shank Tolerance
h6
Color Ring
without
Correction Factor Fz
1.25
Feed Fz For Side Milling in Steel < 900 N/mm2
0.033 mm
Feed Fz For Copy Milling in Steel < 900 N/mm2
0.037 mm

Description

Solid carbide ball nose slot drill 6 mmNo. of teeth Z: 2 Helix angle: 30 degrees No. of teeth Z: 2 Flute length Lc: 10 mm Overall length L: 54 mm Shank Dia. Ds: 6 mm Feed fz for side milling in steel < 900 N/mm2: 0.033 mm Feed fz for copy milling in steel < 900 N/mm2: 0.037 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.