
Solid Carbide Coolant Through Drill for Stainless Steels, Plain Shank, AlTiN Coated, 11 mm
Mfr # 122685 11
Zoro # G814374066
product price: $128.99
/ea
Free Shipping & Returns
Key Features
Drill Bit Material
Solid Carbide
Shank Dia.
12 mm
Shank Type
DIN 6535 HA to h6
Number of Flutes
2
Finish
AlTiN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
122685 11
Zoro #
G814374066
UPC #
-
Country of Origin
China
Dimensions
Shank Dia.
12 mm
Overall Length
118 mm
Details
Item
Twist Drill
Drill Bit Material
Solid Carbide
Shank Type
DIN 6535 HA to h6
Number of Flutes
2
Finish
AlTiN
Drill Bit Point Angle
140 Degrees
Standards
DIN 6537
Description
Efficient drilling especially for use in stainless and acid-resistant steels. Straight main cutting edges with optimized cutting edge design for improved chip breaking behavior. Enlarged flutes for excellent chip evacuation. Increased wear resistance due to improved carbide substrate and high temperature resistant coating. Note: Flute length LC = L2 + 1.5 x DC.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.