Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide Deburring Mill, 90 Deg, TiAlN Coated, 12 mm

  • Mfr # 208107 12

  • Zoro # G514391806


product price: $69.59
/ea

Key Features

Corner Chamfer Angle
45 Degrees
Shank Tolerance
h6
Tolerance Nominal Diameter
h6
Color Ring
without
Chamfer Mill
45 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
208107 12
Zoro #
G514391806
UPC #
-
Country of Origin
Germany

Dimensions

Tolerance Nominal Diameter
h6
Maximum Cutting Depth Ap Max When Slot Milling From Solid
8.5 mm
Dimension S
8.5 mm
Min. Cutting Depth
0.01 mm
Maximum Cutting Depth Ap Max When Side Milling
8.5 mm
Shank Dia.
12 mm
Overall Length
74 mm
Milling Diameter
12 mm

Details

Corner Chamfer Angle
45 Degrees
Shank Tolerance
h6
Color Ring
without
Chamfer Mill
45 Degrees
Type of Product
Deburrers
Feed Fz in Steel < 900 N/mm2
0.06 mm
Correction Factor Fz
1.25
Shank Type
DIN 6535 HA with h6
Finish
TiAlN
Type
N
End Mill Style
Chamfer
Coolant Through
No
Cutting Direction
horizontal and oblique
Countersink Angle
90 Degrees
End Mill Material
Carbide
Number of Flutes
4

Description

Tolerance: Dimension S = ±0.1 mm, point angle ±10 arc minutes. Application: Perfectly suitable for chamfering and deburring component edges and for contouring applications. No. of teeth Z: 4 Shank: DIN 6535 HA with h6 Chamfer mill: 45 degrees No. of teeth Z: 4 Dimension S: 8.5 mm Overall length L: 74 mm Shank Dia. Ds: 12 mm Feed fz in steel < 900 N/mm2: 0.06 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.