Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide End Mill, AlCrN Coated, 14 mm

  • Mfr # 202296 14

  • Zoro # G014385299


product price: $97.55
/ea
Free Shipping & Returns

Key Features

Cutting Direction
horizontal, oblique and vertical
Number of Flutes
3
Type
N
End Mill Material
Carbide
Length of Cut
26 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
202296 14
Zoro #
G014385299
UPC #
-
Country of Origin
China

Dimensions

Length of Cut
26 mm
Shank Dia.
14 mm
Overall Length
83 mm
Milling Diameter
14 mm
Tolerance Nominal Diameter
e8
Min. Cutting Depth
0.2 mm
Corner Chamfer Width at 45°
0.3 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
14 mm
Maximum Cutting Depth Ap Max When Side Milling
26 mm

Details

Cutting Direction
horizontal, oblique and vertical
Number of Flutes
3
Type
N
End Mill Material
Carbide
Coolant Through
No
Finish
AlCrN
Shank Type
DIN 6535 HB to h6
End Mill Style
Chamfer
Helix Angle
45 Degrees
Feed Fz For Side Milling in Steel < 750 N/mm2
0.1 mm
Type of Product
End Mill
Color Ring
without
Corner Chamfer Angle
45 Degrees
Correction Factor Fz
1.25
Shank Form
HB
Standard
DIN 6527

Description

Dimensions similar to DIN 6527. Improved coating for general-purpose applications in steel and cast iron. Through-coolant: no Tolerance nominal Dia. e8 No. of teeth Z: 3 Helix angle: 45 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HB to h6 No. of teeth Z: 3 Flute length Lc: 26 mm Overall length L: 83 mm Shank Dia. Ds: 14 mm Shank form: HB Corner chamfer width at 45 Deg: 0.3 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.