Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide End Mill, AlCrN Coated, 5.75 mm

  • Mfr # 202296 5,75

  • Zoro # G114385205


product price: $26.85
/ea

Key Features

Cutting Direction
horizontal, oblique and vertical
Length of Cut
13 mm
Corner Chamfer Width at 45°
0.2 mm
Min. Cutting Depth
0.2 mm
Color Ring
without
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
202296 5,75
Zoro #
G114385205
UPC #
-
Country of Origin
China

Dimensions

Length of Cut
13 mm
Corner Chamfer Width at 45°
0.2 mm
Min. Cutting Depth
0.2 mm
Shank Dia.
6 mm
Tolerance Nominal Diameter
e8
Maximum Cutting Depth Ap Max When Slot Milling From Solid
5.75 mm
Maximum Cutting Depth Ap Max When Side Milling
13 mm
Milling Diameter
5.75 mm
Overall Length
57 mm

Details

Cutting Direction
horizontal, oblique and vertical
Color Ring
without
Shank Form
HB
Feed Fz For Side Milling in Steel < 750 N/mm2
0.04 mm
Standard
DIN 6527
Corner Chamfer Angle
45 Degrees
Correction Factor Fz
1.25
Type of Product
End Mill
Number of Flutes
3
End Mill Style
Chamfer
Type
N
Shank Type
DIN 6535 HB to h6
Coolant Through
No
Finish
AlCrN
End Mill Material
Carbide
Helix Angle
45 Degrees

Description

Dimensions similar to DIN 6527. Improved coating for general-purpose applications in steel and cast iron. Through-coolant: no Tolerance nominal Dia. e8 No. of teeth Z: 3 Helix angle: 45 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HB to h6 No. of teeth Z: 3 Flute length Lc: 13 mm Overall length L: 57 mm Shank Dia. Ds: 6 mm Shank form: HB Corner chamfer width at 45 Deg: 0.2 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.