
Solid Carbide End Mill for Aluminum, TiAlN Coated, 4 mm
Mfr # 202545 4
Zoro # G014383646
product price: $39.65
/eaKey Features
Cutting Direction
horizontal, oblique and vertical
Shank Type
DIN 6535 HA to h6
Shank Dia.
6 mm
Coolant Through
No
End Mill Style
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
202545 4
Zoro #
G014383646
UPC #
-
Country of Origin
Germany
Dimensions
Shank Dia.
6 mm
Milling Diameter
4 mm
Overall Length
57 mm
Length of Cut
13 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
2 mm
Min. Cutting Depth
0.01 mm
Maximum Cutting Depth Ap Max When Side Milling
13 mm
Tolerance Nominal Diameter
e8
Details
Cutting Direction
horizontal, oblique and vertical
Shank Type
DIN 6535 HA to h6
Coolant Through
No
End Mill Style
Square
Type
W
Finish
TiAlN
Number of Flutes
4
Helix Angle
45 Degrees
End Mill Material
Carbide
Feed Fz For Slot Milling in Short-Chipping Aluminium
0.015 mm
Type of Product
End Mill
Color Ring
yellow
Shank Tolerance
h6
Standard
DIN 6527
Correction Factor Fz
3
Corner Chamfer Angle
90 Degrees
Description
Extra sharp cutting edges. Dimensions similar to DIN 6527. Eccentric relief ground. Through-coolant: no Tolerance nominal Dia. e8 No. of teeth Z: 4 Helix angle: 45 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HA to h6 No. of teeth Z: 4 Flute length Lc: 13 mm Overall length L: 57 mm Shank Dia. Ds: 6 mm Feed fz for slot milling in short-chipping aluminium: 0.015 mm Feed fz for side milling in short-chipping aluminium: 0.025 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.