Zoro Homepage

Solid Carbide End Mill, for Hard Steels, TiAlN Coated, 12 mm

  • Mfr # 203246 12

  • Zoro # G114381511


product price: $92.89
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
203246 12
Zoro #
G114381511
UPC #
-
Country of Origin
China

Description

Strengthened core and geometry for hard machining, without dynamic helical pitch. Tolerance: Size nominal Dia. Dc 0/-0.02 mm. Application: For profile milling as finishing. Plunge cutting only to shallow depths. Note: Successor product to No. 203240. Through-coolant: no Tolerance nominal Dia. 0 / -0.02 No. of teeth Z: 6 Helix angle: 45 degrees Direction of infeed: horizontal and oblique Shank: DIN 6535 HA to h6 No. of teeth Z: 6 Flute length Lc: 26 mm Overall length L: 83 mm Shank Dia. Ds: 12 mm Corner chamfer width at 45 Deg: 0.12 mm Feed fz for side milling in steel < 55 HRC: 0.045 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.