Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide End Mill, TiAlN Coated, 10 mm

  • Mfr # 203617 10

  • Zoro # G314382752


product price: $69.59
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
203617 10
Zoro #
G314382752
UPC #
-
Country of Origin
China

Description

For finishing operations. Special geometry for optimum chip evacuation. For profile milling as a finishing operation. Very sturdy version with strengthened core. Through-coolant: no Tolerance nominal Dia. h10 No. of teeth Z: 6 Helix angle: 45 degrees Direction of infeed: horizontal Shank: DIN 6535 HA to h6 No. of teeth Z: 6 Flute length Lc: 14 mm Overall length L: 66 mm Shank Dia. Ds: 10 mm Feed fz for side milling in steel < 900 N/mm2: 0.072 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.