
Solid Carbide End Mill, TiAlN Coated, 16 mm
Mfr # 203620 16
Zoro # G014383257
product price: $219.99
/ea
Free Shipping & Returns
Key Features
Number of Flutes
6
Shank Dia.
16 mm
Type
N
End Mill Material
Carbide
Finish
TiAlN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
203620 16
Zoro #
G014383257
UPC #
-
Country of Origin
China
Dimensions
Shank Dia.
16 mm
Milling Diameter
16 mm
Overall Length
130 mm
Length of Cut
66 mm
Tolerance Nominal Diameter
h10
Maximum Cutting Depth Ap Max When Side Milling
66 mm
Min. Cutting Depth
0.01 mm
Cutting Width Ae for Milling Operation
0.05×D for side milling
Details
Number of Flutes
6
Type
N
End Mill Material
Carbide
Finish
TiAlN
Cutting Direction
horizontal
Shank Type
DIN 6535 HA to h6
Coolant Through
No
End Mill Style
Square
Helix Angle
45 Degrees
Type of Product
End Mill
Correction Factor Fz
1.25
Feed Fz For Side Milling in Steel < 900 N/mm2
0.089 mm
Color Ring
without
Corner Chamfer Angle
90 Degrees
Shank Tolerance
h6
Description
For finishing operations. Special geometry for optimum chip evacuation. For profile milling as a finishing operation. Very sturdy version with strengthened core. Application: Very suitable for large depths of cut. Through-coolant: no Tolerance nominal Dia. h10 No. of teeth Z: 6 Helix angle: 45 degrees Direction of infeed: horizontal Shank: DIN 6535 HA to h6 No. of teeth Z: 6 Flute length Lc: 66 mm Overall length L: 130 mm Shank Dia. Ds: 16 mm Feed fz for side milling in steel < 900 N/mm2: 0.089 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.