
Solid Carbide End Mill, TiAlN Coated, 5 mm
Mfr # 203620 5
Zoro # G814383280
product price: $42.55
/eaKey Features
Milling Diameter
5 mm
Overall Length
70 mm
End Mill Style
Square
Shank Type
DIN 6535 HA to h6
Cutting Direction
horizontal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
203620 5
Zoro #
G814383280
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Milling Diameter
5 mm
Overall Length
70 mm
Length of Cut
22 mm
Shank Dia.
6 mm
Maximum Cutting Depth Ap Max When Side Milling
22 mm
Min. Cutting Depth
0.01 mm
Cutting Width Ae for Milling Operation
0.05×D for side milling
Tolerance Nominal Diameter
h10
Details
End Mill Style
Square
Shank Type
DIN 6535 HA to h6
Cutting Direction
horizontal
Number of Flutes
6
Helix Angle
45 Degrees
Coolant Through
No
Type
N
Finish
TiAlN
End Mill Material
Carbide
Feed Fz For Side Milling in Steel < 900 N/mm2
0.032 mm
Corner Chamfer Angle
90 Degrees
Color Ring
without
Type of Product
End Mill
Correction Factor Fz
1.25
Shank Tolerance
h6
Feed Fz For Side Milling in Steel < 900 N/mm2
0.032 mm
Description
For finishing operations. Special geometry for optimum chip evacuation. For profile milling as a finishing operation. Very sturdy version with strengthened core. Application: Very suitable for large depths of cut. Through-coolant: no Tolerance nominal Dia. h10 No. of teeth Z: 6 Helix angle: 45 degrees Direction of infeed: horizontal Shank: DIN 6535 HA to h6 No. of teeth Z: 6 Flute length Lc: 22 mm Overall length L: 70 mm Shank Dia. Ds: 6 mm Feed fz for side milling in steel < 900 N/mm2: 0.032 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.