Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide End Mill, Uncoated, 1 mm

  • Mfr # 202307 1

  • Zoro # G414380825


product price: $23.15
/ea

Key Features

Min. Cutting Depth
0.01 mm
Maximum Cutting Depth Ap Max When Side Milling
3 mm
Shank Form
HA
Type of Product
End Mill
Maximum Cutting Depth Ap Max When Slot Milling From Solid
0.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
202307 1
Zoro #
G414380825
UPC #
-
Country of Origin
China

Dimensions

Min. Cutting Depth
0.01 mm
Maximum Cutting Depth Ap Max When Side Milling
3 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
0.5 mm
Tolerance Nominal Diameter
e8
Overall Length
50 mm
Milling Diameter
1 mm
Shank Dia.
3 mm
Length of Cut
3 mm

Details

Shank Form
HA
Type of Product
End Mill
Color Ring
without
Correction Factor Fz
1.25
Corner Chamfer Angle
90 Degrees
Feed Fz For Side Milling in Steel < 750 N/mm2
0.006 mm
Coolant Through
No
Cutting Direction
horizontal, oblique and vertical
Helix Angle
45 Degrees
Number of Flutes
3
End Mill Style
Square
Finish
uncoated
Type
N
Standard
DIN 6527
End Mill Material
Carbide
Shank Type
DIN 6535 HA to h6
Feed Fz For Side Milling in Steel < 750 N/mm2
0.006 mm

Description

Dimensions similar to DIN 6527. Note: Successor product to No. 202240 / 202245. Through-coolant: no Tolerance nominal Dia. e8 No. of teeth Z: 3 Helix angle: 45 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HA to h6 No. of teeth Z: 3 Flute length Lc: 3 mm Overall length L: 50 mm Shank Dia. Ds: 3 mm Shank form: HA Feed fz for slot milling in steel < 750 N/mm2: 0.005 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.