Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide End Mill, Uncoated, 10 mm

  • Mfr # 202299 10

  • Zoro # G814384959


product price: $44.59
/ea

Key Features

Shank Dia.
10 mm
Milling Diameter
10 mm
End Mill Style
Chamfer
Length of Cut
22 mm
Helix Angle
45 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
202299 10
Zoro #
G814384959
UPC #
-
Country of Origin
China

Dimensions

Shank Dia.
10 mm
Milling Diameter
10 mm
Length of Cut
22 mm
Overall Length
72 mm
Corner Chamfer Width at 45°
0.3 mm
Min. Cutting Depth
0.06 mm
Maximum Cutting Depth Ap Max When Side Milling
22 mm
Tolerance Nominal Diameter
e8
Maximum Cutting Depth Ap Max When Slot Milling From Solid
10 mm

Details

End Mill Style
Chamfer
Helix Angle
45 Degrees
Type
N
End Mill Material
Carbide
Finish
uncoated
Number of Flutes
3
Coolant Through
No
Shank Type
DIN 6535 HB to h6
Cutting Direction
horizontal, oblique and vertical
Corner Chamfer Angle
45 Degrees
Standard
DIN 6527
Correction Factor Fz
1.25
Color Ring
without
Type of Product
End Mill
Shank Form
HB
Feed Fz For Side Milling in Steel < 750 N/mm2
0.09 mm

Description

Dimensions similar to DIN 6527. Through-coolant: no Tolerance nominal Dia. e8 No. of teeth Z: 3 Helix angle: 45 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HB to h6 No. of teeth Z: 3 Flute length Lc: 22 mm Overall length L: 72 mm Shank Dia. Ds: 10 mm Shank form: HB Corner chamfer width at 45 Deg: 0.3 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.