Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide Mini End Mill, Uncoated, 10 mm

  • Mfr # 202266 10

  • Zoro # G514383498


product price: $39.79
/ea

Key Features

Color Ring
without
Feed Fz For Side Milling in Steel < 750 N/mm2
0.09 mm
Type of Product
End Mill
Maximum Cutting Depth Ap Max When Side Milling
13 mm
Corner Chamfer Angle
90 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
202266 10
Zoro #
G514383498
UPC #
-
Country of Origin
China

Dimensions

Maximum Cutting Depth Ap Max When Side Milling
13 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
10 mm
Min. Cutting Depth
0.01 mm
Tolerance Nominal Diameter
e8
Length of Cut
13 mm
Shank Dia.
10 mm
Milling Diameter
10 mm
Overall Length
55 mm

Details

Color Ring
without
Feed Fz For Side Milling in Steel < 750 N/mm2
0.09 mm
Type of Product
End Mill
Corner Chamfer Angle
90 Degrees
Shank Form
HB
Correction Factor Fz
1.25
Finish
uncoated
Shank Type
HB with h6
Cutting Direction
horizontal, oblique and vertical
End Mill Material
Carbide
Type
N
Coolant Through
No
Helix Angle
45 Degrees
Number of Flutes
3
End Mill Style
Square
Feed Fz For Side Milling in Steel < 750 N/mm2
0.09 mm

Description

Shank similar to DIN 6535 HB. Save on regrinding costs: It is cheaper to use solid carbide mini milling cutters to the wear limit than to regrind them. Through-coolant: no Tolerance nominal Dia. e8 No. of teeth Z: 3 Helix angle: 45 degrees Direction of infeed: horizontal, oblique and vertical Shank: HB with h6 No. of teeth Z: 3 Flute length Lc: 13 mm Overall length L: 55 mm Shank Dia. Ds: 10 mm Shank form: HB Feed fz for slot milling in steel < 750 N/mm2: 0.06 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.